Propeller, Machine, Blade Dia7In, Rght, .752

VALUE BRAND| Zoro #: G1888074| Mfr #: 463540

$96.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1888074 Mfr #: 463540
Finish: Roto-finishMaterial: Stainless Steel
Screws: 2Item: Propeller
Blades: 3Type: Machine Pitch
Blade Dia. (In.): 7Orientation: Right Hand
Pitch (Deg.): 7Bore Dia. (In.): 0.752
Country of Origin (subject to change): United States

Product Description

Propeller, Machine Pitch, Blade Dia 7 In, Right Hand, Pitch 7 Deg, 3 Blades, Bore Dia 0.752 In, 2 Screws, Stainless Steel, Roto-finish

Product Reviews

Save 15%. Sign up for Z-mail.