Shop Alternate Products
This Product is Discontinued
Zoro Select
Propeller, Machine, Blade Dia8In, Rght, .752 (Discontinued)
Mfr # 550240c
Zoro # G0657736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 8
- Pitch (Deg.) 8
- Bore Dia. (In.) 0.752
- Type Machine Pitch