KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Propeller, Super, Blade Dia4In, Left, .502

VALUE BRAND| Zoro #: G0637296| Mfr #: 554020c

$129.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Super Pitch
Pitch (Deg.): 6
Blade Dia. (In.): 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637296 Mfr #: 554020c
Type: Super PitchPitch (Deg.): 6
Blade Dia. (In.): 4Finish: Roto-finish
Bore Dia. (In.): 0.502Item: Propeller
Package Quantity: 1Blades: 3
Screws: 2Material: Stainless Steel
Orientation: Left HandCountry of Origin (subject to change): United States

Description

Propeller, Super Pitch, Blade Dia 4 In, Left Hand, Pitch 6 Deg, 3 Blades, Bore Dia 0.502 In, 2 Screws, Stainless Steel, Roto-finish

Reviews