Propeller, Super, Blade Dia8In, Lft, 1.002

VALUE BRAND| Zoro #: G0994025| Mfr #: 550331c

$211.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0994025 Mfr #: 550331c
Finish: Roto-finishMaterial: stainless steel
Screws: 2Item: Propeller
Blades: 3Type: Super Pitch
Blade Dia. (In.): 8Orientation: Left Hand
Pitch (Deg.): 12Bore Dia. (In.): 1.002
Country of Origin (subject to change): United States

Product Description

Propeller, Super Pitch, Blade Dia 8 In, Left Hand, Pitch 12 Deg, 3 Blades, Bore Dia 1.002 In, 2 Screws, Stainless Steel, Roto-finish

Product Reviews

Save 15%. Sign up for Z-mail.