Protective Leg Tips, Slip-On, Round, PK24

VALUE BRAND| Zoro #: G1138952| Mfr #: 6J559

$10.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138952 Mfr #: 6J559
Item: Furniture Protective Leg TipsFurniture Tip Cushion Material: No Cushion
Furniture Tip Attachment Method: Slip-OnShape: ROUND
Leg Outside Dia.: 3/8"Cap Type: Angled, Straight
Primary Furniture Tip Color: WhitePrimary Furniture Tip Material: Rubber
Floor Surface Type: Hard SurfacesCountry of Origin (subject to change): China

Product Description

Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 3/8 In., Cap Type Round, Material Rubber, Color White, Fits Over Round Tubular Metal or Wood Furniture Legs, For Use With Straight or Angled Legs, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.