KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Leg Tips, Slip-On, Round, PK24

VALUE BRAND| Zoro #: G0693847| Mfr #: 6J573

$14.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Furniture Tip Material: Rubber
Floor Surface Type: Hard Surfaces
Item: Furniture Protective Leg Tips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0693847 Mfr #: 6J573
Primary Furniture Tip Material: RubberFloor Surface Type: Hard Surfaces
Item: Furniture Protective Leg TipsPrimary Furniture Tip Color: Black
Leg Outside Dia.: 1-1/8"Furniture Tip Cushion Material: No Cushion
Shape: ROUNDCap Type: Angled, Straight
Furniture Tip Attachment Method: Slip-OnCountry of Origin (subject to change): China

Description

Furniture Protective Leg Tips, Floor Surface Type Hard Surfaces, Slip-On, Shape Round, Primary Furniture Tip Material Rubber, Furniture Tip Cushion Material No Cushion, Leg Outside Dia. 1-1/8 In., Primary Furniture Tip Color Black, Cap Type Angled, Straight, Package Quantity 24

Reviews