20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Protective Leg Tips, Slip-On, Round, PK24

VALUE BRAND| Zoro #: G2382825| Mfr #: 6J574

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2382825 Mfr #: 6J574
Item: Furniture Protective Leg TipsFurniture Tip Attachment Method: Slip-On
Furniture Tip Cushion Material: No CushionShape: Round
Leg Outside Dia.: 1-1/4"Cap Type: Angled, Straight
Primary Furniture Tip Color: BlackPrimary Furniture Tip Material: Rubber
Floor Surface Type: Hard SurfacesCountry of Origin (subject to change): China

Product Description

Protective Leg Tip, Nonskid, Cushioned, Leg Outside Dia. 1-1/4 In., Cap Type Round, Material Rubber, Color Black, Fits Over Round Tubular Metal or Wood Furniture Legs, For Use With Straight or Angled Legs, Package Quantity 24

Product Reviews

Save 15%. Sign up for Z-mail.