BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Protective Leg Tips, Slip-On, Round, PK24

VALUE BRAND| Zoro #: G1373321| Mfr #: 6J584

$8.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Furniture Tip Color: Black
Primary Furniture Tip Material: Plastic
Furniture Tip Cushion Material: No Cushion
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373321 Mfr #: 6J584
Primary Furniture Tip Color: BlackPrimary Furniture Tip Material: Plastic
Furniture Tip Cushion Material: No CushionCap Type: Straight
Shape: ROUNDFloor Surface Type: Hard Surfaces, Vinyl
Furniture Tip Attachment Method: Slip-OnLeg Outside Dia.: 1"
Country of Origin (subject to change): China

Description

Protective Leg Tip, Leg Outside Dia. 1 In., Cap Type Straight, Shape Straight and Angle, Material Plastic, Color Black, Fits Inside Round Tubular Legs, Package Quantity 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews