KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protective Leg Tips, Slip-On, Round, PK24

VALUE BRAND| Zoro #: G0935313| Mfr #: 6J598

$6.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Primary Furniture Tip Material: Plastic
Floor Surface Type: Hard Surfaces, Vinyl
Item: Furniture Protective Leg Tips
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0935313 Mfr #: 6J598
Primary Furniture Tip Material: PlasticFloor Surface Type: Hard Surfaces, Vinyl
Item: Furniture Protective Leg TipsPrimary Furniture Tip Color: Black
Leg Outside Dia.: 7/8"Furniture Tip Cushion Material: No Cushion
Shape: ROUNDCap Type: Straight
Furniture Tip Attachment Method: Slip-OnCountry of Origin (subject to change): China

Description

Protective Leg Tip, Leg Outside Dia. 7/8 In., Cap Type Round, Material Plastic, Color Black, Package Quantity 24

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews