KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Protector Plate, Almond, Dia. 3-4/5 In.

VALUE BRAND| Zoro #: G1433537| Mfr #: 1XNK2

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Dia.: 3-4/5"
Item: Wall Protector Plate
Material: PVC Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433537 Mfr #: 1XNK2
Overall Dia.: 3-4/5"Item: Wall Protector Plate
Material: PVC PlasticColor: Almond
Mounting Style: AdhesiveProjection: 9/16"
Country of Origin (subject to change): China

Description

Wall Protector Plate, 3-4/5 In. Overall Dia., Material PVC Plastic, Color Almond, Projection 9/16 In., Mounting Style Adhesive

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews