Prtble Sngle Folding Gate, 6 ft. Opening

VALUE BRAND| Zoro #: G0405973| Mfr #: 2XZG4

$319.80 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Type: (2) Swivel
Features: 3/4 x 3/8" 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2" x 1-1/2".
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0405973 Mfr #: 2XZG4
Caster Type: (2) SwivelFeatures: 3/4 x 3/8" 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2" x 1-1/2".
Material: steelFolded Height: 6-1/2 ft.
Folding Gate Door Type: Portable SingleFolded Width: 7-3/4"
In Use Height: 6 ft.Includes: Hardware for Easy Installation
Mounting: UniversalOpening Width: 1 to 6 ft.
Finish: GalvanizedColor: silver
Item: Folding GateCountry of Origin (subject to change): China

Product Description

Folding Gate, Portable Single, Color Silver, Opening Width 1 to 6 ft., Folded Width 7-3/4 In., Folded Height 6-1/2 ft., In Use Height 6 ft., Material Steel, Galvanized Finish, Universal Mounting, Caster Type (2) Swivel, Features 3/4 x 3/8 In. 15 ga. U Channels Riveted Back To Back. 12-ga. steel vertical gate rails are 1-1/2 In. x 1-1/2 In.., Includes Hardware for Easy Installation

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews