PTFE Race Linkage Rod Ends, 1/4-28, LH

VALUE BRAND| Zoro #: G1865771| Mfr #: 6G227

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865771 Mfr #: 6G227
Dimension G: 1.562"Dimension C: 0.562"
Dimension B: 0.469"Dimension H: 1.000"
Bearings: Ball, With PTFE-Lined RacewayDimension A: 1/4-28"
Item: PTFE Race Linkage Rod EndsBall: 52100 Steel Spherical
Dimension J: 1.937"Thread: Left Hand
Type: Male StuddedDimension E: 0.750"
Construction: Follows SAE Specification J1120Thread Size: 1/4-28"
Country of Origin (subject to change): China

Product Description

PTFE Race Linkage Rod Ends, Male Studded, 52100 Steel Spherical Ball, Left Hand Thread, Thread Size 1/4-28 In., Ball, With PTFE-Lined Raceway Bearings, Follows SAE Specification J1120 Construction

Product Reviews

Save 15%. Sign up for Z-mail.