PTFE Tubing, 1/16 in ID, 1/8 in OD, 50 ft

VALUE BRAND| Zoro #: G1970236| Mfr #: 47753

$44.52 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1970236 Mfr #: 47753
Item: TubingTube Material: PTFE
Tube Hardness: Shore D: 50 to 65Inside Dia.: 1/16"
Outside Dia.: 1/8"Max. Working Pressure @ 70 F: 199 psi
Wall Thickness: 1/32"Tube Length: 50 ft.
Temp. Range: -454 Degrees to 500 Degrees FTube Color: Natural
Country of Origin (subject to change): United States

Product Description

Tubing, Inside Dia. 1/16 In, Outside Dia. 1/8 In, Length 50 Feet, Material of Construction PTFE, Max. Working Pressure @ 70 F 199, Temp. Range -454 To 500 F, Wall Thickness .030 In, Color Natural

Product Reviews