Pull Handle, 6-1/2 In

VALUE BRAND| Zoro #: G0336725| Mfr #: 4PE24

$4.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336725 Mfr #: 4PE24
Item: Pull HandleMaterial: steel
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Material: steelColor: silver
Finish: Polished ZincMounting Type: Unthreaded Through Holes
Grip Dia.: 1-1/8"Mounting Hole Center to Center: 6-3/10"
Projection: 2-1/16"Hardware: Included
Screw Size: #12 x 1-1/2"Overall Length: 7-1/4"
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 6-3/10 In., Projection 2-1/16 In., Grip Dia. 1-1/8 In., Screw Size #12 x 1-1/2 In., Overall Length 7-1/4 In., Silver, Hardware Included

Product Reviews