THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pull Handle, 6-1/2 In, Polished Zinc

VALUE BRAND| Zoro #: G0959287| Mfr #: 4PE21

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"
Material: steel
Mounting Hole Center to Center: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959287 Mfr #: 4PE21
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"Material: steel
Mounting Hole Center to Center: 6-1/2"Hardware: Included
Load Rated (Y/N): NMounting Type: Unthreaded Through Holes
Grip Length: 5-21/64"Projection: 2-1/8"
Color: SilverFinish: Polished Zinc
Screw Size: #12 x 1-1/4"Grip Dia.: 1"
Country of Origin (subject to change): China

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Polished Zinc, Mounting Hole Center to Center 6-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Projection 2-1/8 In., Grip Dia. 1 In., Screw Size #12 x 1-1/4 In., Silver, Grip Length 5-21/64 In., Hardware Included

Reviews