Pull Handle, 6-1/2 In, Powder Coat

VALUE BRAND| Zoro #: G0894896| Mfr #: 4PE22

$4.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894896 Mfr #: 4PE22
Load Rated (Y/N): NItem: Pull Handle
Mounting Type: Unthreaded Through HolesMaterial: steel
Material: steelColor: BLACK
Finish: Powder CoatedMounting Type: Unthreaded Through Holes
Vert. Mounting Hole Ctr. to Ctr.: 1-3/8"Grip Length: 5-21/64"
Grip Dia.: 1"Mounting Hole Center to Center: 6-1/2"
Projection: 2-1/8"Hardware: Included
Screw Size: #12 x 1-1/4"Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 6-1/2 In., Vert. Mounting Hole Ctr. to Ctr. 1-3/8 In., Projection 2-1/8 In., Grip Dia. 1 In., Screw Size #12 x 1-1/4 In., Black, Grip Length 5-21/64 In., Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.