20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Pull Handle, #7 x 3/4 In.

VALUE BRAND| Zoro #: G0451254| Mfr #: 4PE16

$1.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0451254 Mfr #: 4PE16
Mounting Type: Unthreaded Through HolesLoad Rated (Y/N): N
Item: Pull HandleMaterial: steel
Material: steelColor: Black
Finish: Powder CoatedMounting Type: Unthreaded Through Holes
Grip Dia.: 1/2"Mounting Hole Center to Center: 4-1/5"
Projection: 1-1/4"Hardware: Included
Screw Size: #7 x 3/4"Vert. Mounting Hole Ctr. to Ctr.: 11/16"
Grip Length: 3-21/64"Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Steel, Finish Powder Coated, Mounting Hole Center to Center 4-1/5 In., Vert. Mounting Hole Ctr. to Ctr. 11/16 In., Projection 1-1/4 In., Grip Dia. 1/2 In., Screw Size #7 x 3/4 In., Black, Grip Length 3-21/64 In., Hardware Included

Product Reviews