Pull Handle, Aluminum, 4 In. H

VALUE BRAND| Zoro #: G0888072| Mfr #: 467561

$4.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0888072 Mfr #: 467561
Load Rated (Y/N): NHardware: Included
Item: Pull HandleMounting Type: Threaded Holes
Color: SilverMaterial: Aluminum
Finish: MatteScrew Size: 8-32
Grip Dia.: 5/16"Mounting Hole Center to Center: 4"
Thread Depth: 1/2"Projection: 1-5/16"
Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 4 In., Projection 1-5/16 In., Grip Dia. 5/16 In., Screw Size 8-32, Thread Depth 1/2 In., Silver, Hardware Included

Product Reviews

Save 15%. Sign up for Z-mail.