20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pull Handle, Aluminum, Matte

VALUE BRAND| Zoro #: G2138132| Mfr #: PH-0235

$7.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138132 Mfr #: PH-0235
Item: Pull HandleMounting Type: Unthreaded Through Holes
Load Rated (Y/N): NMaterial: Aluminum
Color: silverFinish: Matte
Vert. Mounting Hole Ctr. to Ctr.: 1-1/8"Grip Height: 1-1/8"
Grip Dia.: 11/32"Mounting Hole Center to Center: 4-15/16"
Projection: 1-1/2"Hardware: Included
Screw Size: #8Country of Origin (subject to change): China

Product Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Aluminum, Finish Matte, Mounting Hole Center to Center 4-15/16 In., Vert. Mounting Hole Ctr. to Ctr. 1-1/8 In., Projection 1-1/2 In., Grip Dia. 11/32 In., Screw Size #8, Silver, Grip Height 1-1/8 In., Hardware Included
Save 15%. Sign up for Z-mail.