KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, 800 lb., Sheave OD 3 In.

VALUE BRAND| Zoro #: G2286234| Mfr #: 4JX77

$11.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 800 lb.
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2286234 Mfr #: 4JX77
Sheave Material: SteelWorking Load Limit: 800 lb.
Finish: zinc platedMounting Hole Dia.: 3/16"
Bearing Type: PlainDesigned For: Wire Rope
Max. Cable Size: 1/4"Sheave Outside Dia.: 3"
Item: Pulley BlockSheave Width: 7/16"
Sheave Inside Dia.: 2-1/2"Eye Hook Inside Dia.: 7/32"
Country of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 2-1/2 In., Eye Hook Inside Dia. 7/32 In., Sheave Width 7/16 In., Bearing Type Plain, Mounting Hole Dia. 3/16 In., Sheave Material Steel, Finish Zinc Plated

Reviews