20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Pulley Block Assembly, For 7/9 ft Tripods

VALUE BRAND| Zoro #: G0932477| Mfr #: CP105/

$57.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0932477 Mfr #: CP105/
Standards: OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32 and ANSI Z359.1Item: Pulley Block Assembly
Height: 5"Length: 3-1/4"
Material: stainless steelTensile Strength: 5000 lb.
Color: silverBearing Material: Oillite
Sheave Outside Dia.: 2-1/2"Max. Working Load: 400 lb.
Width: 3/4"Country of Origin (subject to change): United States

Product Description

Pulley Block Assembly, Max. Working Load 400 lb., Tensile Strength 5000 lb., Length 3-1/4 In., Width 3/4 In., Height 5 In., Material Stainless Steel, Bearing Material Oillite, Color Silver, Sheave Outside Dia. 2-1/2 In., For Use With 7 to 9 ft. Tripods, Standards OSHA 1910.66, OSHA 1926.502(d), ANSI A10.32 and ANSI Z359.1

Product Reviews

Save 15%. Sign up for Z-mail.