Pulley Block, Swivel Eye, 1550 lb.

VALUE BRAND| Zoro #: G1455587| Mfr #: 4JX80

$25.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 5/16"
Sheave Outside Dia.: 3-1/2"
Item: Pulley Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1455587 Mfr #: 4JX80
Max. Cable Size: 5/16"Sheave Outside Dia.: 3-1/2"
Item: Pulley BlockSheave Material: Steel
Sheave Inside Dia.: 3"Working Load Limit: 1550 lb.
Finish: zinc platedEye Hook Inside Dia.: 1-7/32"
Bearing Type: PlainDesigned For: Wire Rope
Country of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Sheave Inside Dia. 3 In., Eye Hook Inside Dia. 1-7/32 In., Bearing Type Plain, Sheave Material Steel, Finish Zinc Plated

Reviews