BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pulley Block, Swivel Eye, 525 lb.

VALUE BRAND| Zoro #: G1294851| Mfr #: 4JX64

$8.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Pulley Block
Sheave Material: Steel
Eye Hook Inside Dia.: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294851 Mfr #: 4JX64
Item: Pulley BlockSheave Material: Steel
Eye Hook Inside Dia.: 21/32"Bearing Type: Plain
Working Load Limit: 525 lb.Sheave Inside Dia.: 1"
Sheave Outside Dia.: 1-1/2"Designed For: Wire Rope
Max. Cable Size: 3/16"Finish: zinc plated
Country of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 3/16 In., Working Load Limit 525 lb., Sheave Outside Dia. 1-1/2 In., Sheave Inside Dia. 1 In., Eye Hook Inside Dia. 21/32 In., Bearing Type Plain, Sheave Material Steel, Finish Zinc Plated

Reviews