Pulley Block, Swivel Hook, 1550 lb.

VALUE BRAND| Zoro #: G0601124| Mfr #: 4JX83

$31.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Working Load Limit: 1550 lb.
Designed For: Wire Rope
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601124 Mfr #: 4JX83
Finish: zinc platedWorking Load Limit: 1550 lb.
Designed For: Wire RopeSheave Material: Steel
Sheave Outside Dia.: 3-1/2"Eye Hook Inside Dia.: 27/32"
Bearing Type: PlainMax. Cable Size: 5/16"
Sheave Inside Dia.: 3"Item: Pulley Block
Sheave Width: 5/8"Country of Origin (subject to change): Multiple

Description

Pulley Block, Designed For Wire Rope, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Sheave Inside Dia. 3 In., Eye Hook Inside Dia. 27/32 In., Sheave Width 5/8 In., Bearing Type Plain, Sheave Material Steel, Finish Zinc Plated

Reviews