BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pulley Block, Synthetic Rope, 2000 lb Cap.

VALUE BRAND| Zoro #: G2347983| Mfr #: 5RRT8

$24.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Anodized
Block Material: Anodize Aluminum
Working Load Limit: 2000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347983 Mfr #: 5RRT8
Finish: AnodizedBlock Material: Anodize Aluminum
Working Load Limit: 2000 lb.Designed For: Synthetic Rope
Sheave Material: AluminumRope Dia.: 3/8"
Sheave Outside Dia.: 3"Eye Hook Inside Dia.: 31/32"
Bearing Type: BronzeIncludes: With Swivel Hook
Sheave Inside Dia.: 5/8"Item: Pulley Block
Attachment Type: Swivel Hook with LatchCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Synthetic Rope, Attachment Type Swivel Hook with Latch, Rope Dia. 3/8 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Bearing Type Bronze, Block Material Anodize Aluminum, Sheave Material Aluminum, Finish Anodized, Includes With Swivel Hook

Reviews