BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pulley Block, Synthetic Rope, 3000 lb Cap.

VALUE BRAND| Zoro #: G1801992| Mfr #: 5RRT9

$41.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: With Swivel Hook
Block Material: Anodize Aluminum
Item: Pulley Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801992 Mfr #: 5RRT9
Includes: With Swivel HookBlock Material: Anodize Aluminum
Item: Pulley BlockSheave Outside Dia.: 4"
Rope Dia.: 5/8"Designed For: Synthetic Rope
Attachment Type: Swivel Hook with LatchSheave Material: Aluminum
Bearing Type: BronzeWorking Load Limit: 3000 lb.
Finish: AnodizedCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Synthetic Rope, Attachment Type Swivel Hook with Latch, Rope Dia. 5/8 In., Working Load Limit 3000 lb., Sheave Outside Dia. 4 In., Bearing Type Bronze, Block Material Anodize Aluminum, Sheave Material Aluminum, Finish Anodized, Includes With Swivel Hook

Reviews