Pulley Block, Wire Rope, 1-1/12 In. OD

VALUE BRAND| Zoro #: G1558015| Mfr #: 5RRW7

$3.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558015 Mfr #: 5RRW7
Item: Pulley BlockBlock Material: Steel
Designed For: Wire RopeMax. Cable Size: 3/16"
Sheave Material: SteelSheave Outside Dia.: 1-1/12"
Finish: Zinc PlatedAttachment Type: Swivel Hook
Working Load Limit: 525 lb.Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook, Max. Cable Size 3/16 In., Working Load Limit 525 lb., Sheave Outside Dia. 1-1/12 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.