JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Pulley Block, Wire Rope, 1000 lb Load Cap.

VALUE BRAND| Zoro #: G2212752| Mfr #: 5RRR8

$10.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2212752 Mfr #: 5RRR8
Item: Pulley BlockMax. Cable Size: 7/32"
Sheave Outside Dia.: 2"Attachment Type: Swivel Hook with Latch
Working Load Limit: 1000 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: Zinc PlatedIncludes: With Hook
Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook with Latch, Max. Cable Size 7/32 In., Working Load Limit 1000 lb., Sheave Outside Dia. 2 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated, Includes With Hook

Product Reviews

Save 15%. Sign up for Z-mail.