*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 1100 lb Load Cap.

VALUE BRAND| Zoro #: G2003592| Mfr #: 5ULL8

$19.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 1100 lb.
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003592 Mfr #: 5ULL8
Sheave Material: SteelWorking Load Limit: 1100 lb.
Finish: GalvanizedMounting Hole Dia.: 5/16"
Bearing Type: PlainDesigned For: Wire Rope
Block Material: Cast IronMax. Cable Size: 3/8"
Sheave Outside Dia.: 4-1/2"Item: Pulley Block
Attachment Type: Flat MountSheave Inside Dia.: 5/16"
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 3/8 In., Working Load Limit 1100 lb., Sheave Outside Dia. 4-1/2 In., Bearing Type Plain, Mounting Hole Dia. 5/16 In., Block Material Cast Iron, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews