Pulley Block, Wire Rope, 1210 lb. Load Cap

VALUE BRAND| Zoro #: G2306604| Mfr #: 5ULN1

$44.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306604 Mfr #: 5ULN1
Item: Pulley BlockFinish: Galvanized
Mounting Hole Dia.: 1/4"Bearing Type: Plain
Max. Cable Size: 7/16"Sheave Outside Dia.: 4"
Attachment Type: Side MountWorking Load Limit: 1210 lb.
Block Material: Cast IronDesigned For: Wire Rope
Sheave Material: SteelCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Side Mount, Max. Cable Size 7/16 In., Working Load Limit 1210 lb., Sheave Outside Dia. 4 In., Bearing Type Plain, Mounting Hole Dia. 1/4 In., Block Material Cast Iron, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.