KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 1550 lb Load Cap.

VALUE BRAND| Zoro #: G0652312| Mfr #: 5RRW1

$18.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 5/16"
Sheave Outside Dia.: 3-1/2"
Item: Pulley Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0652312 Mfr #: 5RRW1
Max. Cable Size: 5/16"Sheave Outside Dia.: 3-1/2"
Item: Pulley BlockSheave Material: Steel
Attachment Type: Swivel EyeWorking Load Limit: 1550 lb.
Finish: zinc platedBlock Material: Steel
Designed For: Wire RopeCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews