Pulley Block, Wire Rope, 1550 lb Load Cap.

VALUE BRAND| Zoro #: G0253775| Mfr #: 5RRX1

$19.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 5/16"
Sheave Outside Dia.: 3-1/2"
Item: Pulley Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0253775 Mfr #: 5RRX1
Max. Cable Size: 5/16"Sheave Outside Dia.: 3-1/2"
Item: Pulley BlockSheave Material: Steel
Attachment Type: Swivel HookWorking Load Limit: 1550 lb.
Finish: zinc platedEye Hook Inside Dia.: 7/8"
Block Material: SteelDesigned For: Wire Rope
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Eye Hook Inside Dia. 15/16 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews