Pulley Block, Wire Rope, 1550 lb Load Cap.

VALUE BRAND| Zoro #: G2345007| Mfr #: 5RRX6

$13.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2345007 Mfr #: 5RRX6
Item: Pulley BlockMax. Cable Size: 5/16"
Sheave Outside Dia.: 3-1/2"Attachment Type: Flat Mount
Working Load Limit: 1550 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 5/16 In., Working Load Limit 1550 lb., Sheave Outside Dia. 3-1/2 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.