Pulley Block, Wire Rope, 2000 lb Load Cap.

VALUE BRAND| Zoro #: G1938307| Mfr #: 5RRR2

$14.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938307 Mfr #: 5RRR2
Item: Pulley BlockMax. Cable Size: 5/16"
Sheave Outside Dia.: 3"Attachment Type: Flat Mount
Working Load Limit: 2000 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: zinc platedCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 5/16 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.