KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 2000 lb Load Cap.

VALUE BRAND| Zoro #: G1797293| Mfr #: 5RRR5

$22.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Cable Size: 5/16"
Sheave Outside Dia.: 3"
Item: Pulley Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797293 Mfr #: 5RRR5
Max. Cable Size: 5/16"Sheave Outside Dia.: 3"
Item: Pulley BlockSheave Material: Steel
Attachment Type: Swivel EyeWorking Load Limit: 2000 lb.
Finish: zinc platedEye Hook Inside Dia.: 1-1/4"
Block Material: SteelDesigned For: Wire Rope
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 5/16 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Reviews