Pulley Block, Wire Rope, 2000 lb Load Cap.

VALUE BRAND| Zoro #: G1855156| Mfr #: 5RRR9

$18.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855156 Mfr #: 5RRR9
Item: Pulley BlockSheave Material: Steel
Finish: Zinc PlatedIncludes: With Hook
Max. Cable Size: 5/16"Sheave Outside Dia.: 3"
Attachment Type: Swivel Hook with LatchWorking Load Limit: 2000 lb.
Block Material: SteelDesigned For: Wire Rope
Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook with Latch, Max. Cable Size 5/16 In., Working Load Limit 2000 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated, Includes With Hook

Product Reviews

Save 15%. Sign up for Z-mail.