Pulley Block, Wire Rope, 3000 lb Load Cap.

VALUE BRAND| Zoro #: G1120883| Mfr #: 5RRP9

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1120883 Mfr #: 5RRP9
Item: Pulley BlockMax. Cable Size: 3/8"
Sheave Outside Dia.: 4"Attachment Type: Plain
Working Load Limit: 3, 000 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Plain, Max. Cable Size 3/8 In., Working Load Limit 3,000 lb., Sheave Outside Dia. 4 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Product Reviews

Save 15%. Sign up for Z-mail.