Pulley Block, Wire Rope, 3000 lb Load Cap.

VALUE BRAND| Zoro #: G0565022| Mfr #: 5RRT0

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565022 Mfr #: 5RRT0
Item: Pulley BlockIncludes: With Hook
Finish: zinc platedMax. Cable Size: 3/8"
Sheave Outside Dia.: 4"Attachment Type: Swivel Hook with Latch
Working Load Limit: 3000 lb.Block Material: Steel
Designed For: Wire RopeEye Hook Inside Dia.: 31/32"
Sheave Material: SteelCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook with Latch, Max. Cable Size 3/8 In., Working Load Limit 3,000 lb., Sheave Outside Dia. 4 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated, Includes With Hook

Product Reviews

Save 15%. Sign up for Z-mail.