KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 4000 lb Load Cap.

VALUE BRAND| Zoro #: G1569093| Mfr #: 5ULK6

$32.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: With Hook
Sheave Material: Steel
Working Load Limit: 4000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1569093 Mfr #: 5ULK6
Includes: With HookSheave Material: Steel
Working Load Limit: 4000 lb.Finish: Powder Coated
Bearing Type: PlainDesigned For: Wire Rope
Block Material: SteelMax. Cable Size: 3/8"
Sheave Outside Dia.: 3"Item: Pulley Block
Attachment Type: Swivel Hook with LatchSheave Inside Dia.: 13/16"
Eye Hook Inside Dia.: 7/8"Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook with Latch, Max. Cable Size 3/8 In., Working Load Limit 4000 lb., Sheave Outside Dia. 3 In., Sheave Inside Dia. 13/16 In., Eye Hook Inside Dia. 1-13/64 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Powder Coated, Includes With Hook

Reviews