Pulley Block, Wire Rope, 4000 lb Load Cap.

VALUE BRAND| Zoro #: G1801642| Mfr #: 5ULK7

$34.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1801642 Mfr #: 5ULK7
Item: Pulley BlockFinish: Powder Coated
Bearing Type: PlainMax. Cable Size: 3/8"
Sheave Outside Dia.: 3"Attachment Type: Swivel Shackle
Working Load Limit: 4000 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Shackle, Max. Cable Size 3/8 In., Working Load Limit 4000 lb., Sheave Outside Dia. 3 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Powder Coated

Product Reviews

Save 15%. Sign up for Z-mail.