Pulley Block, Wire Rope, 4000 lb Load Cap.

VALUE BRAND| Zoro #: G1934082| Mfr #: 5ULK8

$21.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Outside Dia.: 3"
Finish: Powder Coated
Block Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934082 Mfr #: 5ULK8
Sheave Outside Dia.: 3"Finish: Powder Coated
Block Material: SteelItem: Pulley Block
Bearing Type: PlainWorking Load Limit: 4000 lb.
Max. Cable Size: 3/8"Sheave Inside Dia.: 1-3/32"
Sheave Material: SteelDesigned For: Wire Rope
Attachment Type: Cross BoltCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Cross Bolt, Max. Cable Size 3/8 In., Working Load Limit 4000 lb., Sheave Outside Dia. 3 In., Bearing Type Plain, Block Material Steel, Sheave Material Steel, Finish Powder Coated

Reviews