KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pulley Block, Wire Rope, 570 lb Load Cap.

VALUE BRAND| Zoro #: G1670794| Mfr #: 5ULL9

$23.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Material: Steel
Working Load Limit: 570 lb.
Finish: Galvanized
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1670794 Mfr #: 5ULL9
Sheave Material: SteelWorking Load Limit: 570 lb.
Finish: GalvanizedMounting Hole Dia.: 1/4"
Bearing Type: PlainDesigned For: Wire Rope
Block Material: Cast IronMax. Cable Size: 1/4"
Sheave Outside Dia.: 2"Item: Pulley Block
Attachment Type: Side MountSheave Inside Dia.: 1/4"
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Side Mount, Max. Cable Size 1/4 In., Working Load Limit 570 lb., Sheave Outside Dia. 2 In., Sheave Inside Dia. 1/4 In., Bearing Type Plain, Mounting Hole Dia. 1/4 In., Block Material Cast Iron, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews