Pulley Block, Wire Rope, 600 lb Load Cap.

VALUE BRAND| Zoro #: G0258185| Mfr #: 5RRX3

$4.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Block Material: Steel
Item: Pulley Block
Sheave Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258185 Mfr #: 5RRX3
Block Material: SteelItem: Pulley Block
Sheave Material: SteelAttachment Type: Flat Mount
Working Load Limit: 600 lb.Sheave Outside Dia.: 2"
Designed For: Wire RopeMax. Cable Size: 3/16"
Finish: zinc platedCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 3/16 In., Working Load Limit 600 lb., Sheave Outside Dia. 2 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews