Pulley Block, Wire Rope, 6000 lb Load Cap.

VALUE BRAND| Zoro #: G0386486| Mfr #: 5RRR0

$47.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Outside Dia.: 6"
Finish: Epoxy
Block Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386486 Mfr #: 5RRR0
Sheave Outside Dia.: 6"Finish: Epoxy
Block Material: Galvanized SteelBearing Type: Bronze
Working Load Limit: 6000 lb.Max. Cable Size: 3/4"
Sheave Inside Dia.: 1-1/32"Sheave Material: Steel
Designed For: Wire RopeAttachment Type: Plain
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Plain, Max. Cable Size 3/4 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Bearing Type Bronze, Block Material Galvanized Steel, Sheave Material Steel, Finish Epoxy

Reviews