JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Pulley Block, Wire Rope, 6000 lb Load Cap.

VALUE BRAND| Zoro #: G0896515| Mfr #: 5RRR7

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0896515 Mfr #: 5RRR7
Item: Pulley BlockSheave Outside Dia.: 6"
Attachment Type: Swivel EyeWorking Load Limit: 6000 lb.
Block Material: Galvanized SteelDesigned For: Wire Rope
Eye Hook Inside Dia.: 2"Sheave Material: Steel
Finish: EpoxySheave Inside Dia.: 1-1/32"
Bearing Type: BronzeMax. Cable Size: 3/4"
Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 3/4 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Bearing Type Bronze, Block Material Galvanized Steel, Sheave Material Steel, Finish Epoxy

Product Reviews

Save 15%. Sign up for Z-mail.