Pulley Block, Wire Rope, 6000 lb Load Cap.

VALUE BRAND| Zoro #: G1969353| Mfr #: 5RRT1

$60.09 /ea

This item ships free. DetailsStandard ground shipping
Details:
Bearing Type: Bronze
Finish: Epoxy
Includes: With Hook
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1969353 Mfr #: 5RRT1
Item: Pulley BlockBearing Type: Bronze
Max. Cable Size: 3/4"Sheave Outside Dia.: 6"
Attachment Type: Swivel Hook with LatchWorking Load Limit: 6000 lb.
Block Material: Galvanized SteelDesigned For: Wire Rope
Eye Hook Inside Dia.: 1-11/32"Sheave Material: Steel
Includes: With HookFinish: Epoxy
Sheave Inside Dia.: 1-1/32"Country of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook with Latch, Max. Cable Size 3/4 In., Working Load Limit 6000 lb., Sheave Outside Dia. 6 In., Bearing Type Bronze, Block Material Galvanized Steel, Sheave Material Steel, Finish Epoxy, Includes With Hook

Product Reviews