Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pulley Block, Wire Rope, 660 lb Load Cap.

VALUE BRAND| Zoro #: G0291602| Mfr #: 5ULL6

$11.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized
Block Material: Cast Iron
Working Load Limit: 660 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291602 Mfr #: 5ULL6
Finish: GalvanizedBlock Material: Cast Iron
Working Load Limit: 660 lb.Designed For: Wire Rope
Sheave Material: SteelSheave Outside Dia.: 3-1/4"
Item: Pulley BlockBearing Type: Plain
Max. Cable Size: 1/4"Mounting Hole Dia.: 1/4"
Attachment Type: Flat MountCountry of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Flat Mount, Max. Cable Size 1/4 In., Working Load Limit 660 lb., Sheave Outside Dia. 3-1/4 In., Bearing Type Plain, Mounting Hole Dia. 1/4 In., Block Material Cast Iron, Sheave Material Steel, Finish Galvanized

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews