Pulley Block, Wire Rope, 800 lb Load Cap.

VALUE BRAND| Zoro #: G0619324| Mfr #: 5RRW0

$9.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sheave Outside Dia.: 3"
Finish: zinc plated
Block Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619324 Mfr #: 5RRW0
Sheave Outside Dia.: 3"Finish: zinc plated
Block Material: SteelEye Hook Inside Dia.: 7/8"
Attachment Type: Swivel EyeWorking Load Limit: 800 lb.
Max. Cable Size: 1/4"Designed For: Wire Rope
Sheave Material: SteelItem: Pulley Block
Country of Origin (subject to change): China

Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Eye, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews