20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Pulley Block, Wire Rope, 800 lb Load Cap.

VALUE BRAND| Zoro #: G0614311| Mfr #: 5RRW5

$9.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0614311 Mfr #: 5RRW5
Item: Pulley BlockMax. Cable Size: 1/4"
Sheave Outside Dia.: 3"Attachment Type: Fixed Eye
Working Load Limit: 800 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Fixed Eye, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.