20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Pulley Block, Wire Rope, 800 lb Load Cap.

VALUE BRAND| Zoro #: G1414481| Mfr #: 5RRX0

$9.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1414481 Mfr #: 5RRX0
Item: Pulley BlockMax. Cable Size: 1/4"
Sheave Outside Dia.: 3"Attachment Type: Swivel Hook
Working Load Limit: 800 lb.Block Material: Steel
Designed For: Wire RopeSheave Material: Steel
Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Pulley Block, Designed For Wire Rope, Attachment Type Swivel Hook, Max. Cable Size 1/4 In., Working Load Limit 800 lb., Sheave Outside Dia. 3 In., Block Material Steel, Sheave Material Steel, Finish Zinc Plated

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.